CPVC CPVC to Brass Adapter, 1" Pipe Size, Socket CTS x MNPT Brass

  • Mfr # 164-305NL

  • Zoro # G5362612


product price:  $17.19
/ea

Key Features

Fitting Connection Type
Socket CTS x MNPT Brass
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Adapter
Pipe Size - Pipe Fitting
1"
Standards
ANSI B1201, ANSI/NSF Annex G, CSA, FM, UL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
164-305NL
Zoro #
G5362612
UPC #
00194484253592
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
1"
Outside Dia.
1-1/16"
Pipe Size (Fittings)
1"
Metal Side Outside Diameter
43.2 mm
Plastic Side Nominal Pipe Size
1 in
Metal Side Nominal Pipe Size
1 in
Plastic Side Outside Diameter
39.5 mm
Overall Length
2 1/2 in
Hex Size
38 mm

Details

Fitting Connection Type
Socket CTS x MNPT Brass
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Adapter
Item
CPVC to Brass Adapter
Standards
ANSI B1201, ANSI/NSF Annex G, CSA, FM, UL
Max. Pressure
200 psi
Compliance
AB1953, NSF/ANSI 61, UPC
Basic Pipe Fitting Material
Plastic
Specific Pipe Fitting Shape
Adapter
Specific Fitting Shape
Adapter
Temp. Range
32 Degrees to 180 Degrees F
Color
Tan
Metal Side Pipe Threading
11
For Pipe Schedule
Schedule 40
Low Lead Compliance Level
Certified
Plastic Side Gender
Female
Schedule
Schedule 40
Plastic Side Type
Socket
Low Lead Certified Standards
NSF 372; NSF 61
Metal Side Gender
Male
Includes Plug
No
Material Grade
C46400
Metal Side Material
Brass
Collar Material
CPVC
Includes Seal
No
Non-Threaded Insert Material
CPVC
Maximum Operating Pressure
100 psi
Includes Pre-Applied Thread Sealant
No
Metal Side Type
NPT
Application
Potable Water
Threaded Insert Material
Brass

Description

Transition Adapter, 1 in Metal Side Nominal Pipe Size, Brass Metal Side Material, C46400, Male Metal Side Gender, NPT Metal Side Type, 43.2 mm Metal Side Outside Diameter, 11 Metal Side Pipe Threading, 1 in Plastic Side Nominal Pipe Size, CPVC Non-Threaded Insert Material, Female Plastic Side Gender, Socket Plastic Side Type, 39.5 mm Plastic Side Outside Diameter, Threaded Insert Material Brass, Schedule 40, For Pipe Schedule Schedule 40, Includes Plug Plug Not Included

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.