Nylon Nailin Nail Drive Anchor, 1/4" Dia., 3/4" L, Nylon Plain, 100 PK

  • Mfr # 02513-PWR

  • Zoro # G5364298


product price:  $13.99
/pk 100, $0.14/ea

Key Features

Compatible Material
Block, Brick, Concrete, Stone
Anchor Diameter
1/4"
Sub-Brand
Nylon Nailin
Overall Length
3/4"
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
02513-PWR
Zoro #
G5364298
UPC #
075352025131
Country of Origin
Taiwan, Province of China

Dimensions

Anchor Diameter
1/4"
Overall Length
3/4"
Drill Bit Size
1/4"
Minimum Installation Depth
5/8"
Shank Length
3/4 in
Maximum Material Thickness
1/8"
Max. Fixture Thickness
1/8 in
Head Height
0.125 in
Head Diameter
0.56 in

Details

Item
Nail Drive Anchor
Compatible Material
Block, Brick, Concrete, Stone
Sub-Brand
Nylon Nailin
Material
Nylon
Finish
Plain
Industry Standards
G.S.A. FF-S-325 Group V, Type 2, Class 4, (Superseded), Cid A-A 1925A, Type 3 (Mushroom Head) and Type 4 (Flat Head) and Type 5 (Round Head)
Pin Material
Steel
Ultimate Tension in 4000 PSI Concrete (Lb.)
140 lb
Anchor Head Style
Mushroom
Head Style
Mushroom
Pin Anchor Type
Hammer Drive Pin Anchor
Features
Provides Thermal Transfer Break
System of Measurement
Inch
Series
Nylon Nailin
Head Type
Mushroom
Pin-Drive Anchor Type
Nylon Removable Nail Drive Anchor
Removable
Permanent
Material Grade/Class
Class 4
Manufacturer Location
Globally Sourced
Anchor Material
Nylon

Description

Hammer Drive Pin Anchor, Anchor Diameter 1/4 in, Overall Length 3/4 in, Thread Size Not Applicable, Thread Length Not Applicable, Anchor Material Nylon, Pin Material Steel, Finish Plain, Head Type Mushroom, Head Diameter 0.56 in, Head Height 0.125 in, Nut Width Not Applicable, Washer Outside Diameter Not Applicable, Drill Bit Size 1/4 in, Minimum Installation Depth 5/8 in, Maximum Material Thickness 1/8 in, Pin-Drive Anchor Type Nylon Removable Nail Drive Anchor, System of Measurement Inch

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.