Power Distribution Block, Open, 3 Pole, 310 A Copper, 1,000 V AC/DC, Screw

  • Mfr # MPDB67663

  • Zoro # G5364405

CAD Available

product price:  $131.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Power Distribution Block Design
Open
For Conductor Material
Aluminum
Maximum Current - Copper Conductor
310 A
Maximum Current - Aluminum Conductor
310 A
Maximum Voltage
1,000 V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPDB67663
Zoro #
G5364405
UPC #
782001452841
Country of Origin
United States

Dimensions

Length
5.0 in
Depth
3.25 in
Width
5.28 in
For Line Copper Wire Size - Maximum
350 kcmil
For Line Aluminum Wire Size - Maximum
350 kcmil
Overall Width
5.28 in
Overall Length
3.08 in
For Line Copper Wire Size - Minimum
6 AWG
For Load Copper Wire Size - Minimum
14 AWG
Overall Depth
3.25 in
For Load Aluminum Wire Size - Minimum
14 AWG
For Line Aluminum Wire Size - Minimum
6 AWG
For Load Copper Wire Size - Maximum
2 AWG
For Load Aluminum Wire Size - Maximum
2 AWG
Hole Diameter (Primary)
0.75 in
Product Height
3.25 in
Hole Diameter (Secondary)
0.31 in
Line Side Stud Size
11/16-16 x .88"
Load Side Stud Size
5/16-24 x .38"

Details

Item
Power Distribution Block
Power Distribution Block Design
Open
For Conductor Material
Aluminum
Maximum Current - Copper Conductor
310 A
Maximum Current - Aluminum Conductor
310 A
Maximum Voltage
1,000 V AC/DC
Number of Poles
3
Line Connections/Pole
1
Load Connections/Pole
6
Line Side Connection Type
Lug
Load Side Connection Type
Lug
Terminal Material
Aluminum
Housing Material
Glass-Filled Polycarbonate
Maximum Operating Temperature
80 Degrees C
Mounting Type
Screw
Standards
CSA Class 6228-01, RoHS Compliant, UL 1953
UL 94 Flammability Rating
V-0
Housing Color
Black
Number of Circuits
3
Includes
Polycarbonate Safety Covers
Short Circuit Rating (Class RK5)
100 kA
Connector Material
Tin-plated Aluminum
Number of Openings per Pole (Primary)
1
Short Circuit Rating (Class L)
400 kA
Torque Rating (Primary)
350-#6 275
Short Circuit Rating (Class G)
60 kA
Torque Rating (Secondary)
#2-#3 50; #4-#6 35; #8 25; #10-#14 20
Short Circuit Rating (Standalone)
10 kA
APPLICATIONS
Splicing cables; Splitting primary power into secondary circuits; Fixed junction tap-off points.
Short Circuit Rating (Class RK1)
200 kA
Number of Openings per Pole (Secondary)
6
Short Circuit Rating (Class J)
400 kA
Short Circuit Rating (Class CC)
30 kA
Short Circuit Rating (Class T)
400 kA
CAD Available
Yes

Description

Power Distribution Block, For Conductor Material Aluminum, Copper, Line Connections/Pole 1, Line Side Stud Size Not Applicable, For Line Copper Wire Size - Minimum 6 AWG, For Line Copper Wire Size - Maximum 350 kcmil, Load Connections/Pole 6, Load Side Stud Size Not Applicable, For Load Copper Wire Size - Minimum 14 AWG, For Load Copper Wire Size - Maximum 2 AWG, Maximum Current - Copper Conductor 310 A, Maximum Voltage 1,000 V, Mounting Type Surface, Number of Poles 3, Overall Depth 3.25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.