Dielectric Union, 1-1/4 In, FIP, 250 psi
Mfr # 11/4 LF3006
Zoro # G5365351
product price:Â $65.15
/eaKey Features
Pipe Fitting Material
Malleable Iron
Fitting Connection Type
FIP x FIP
Pipe Size - Pipe Fitting
1-1/4"
Max. Pressure
250 psi
Standards
ANSI B16.39; Federal Specifications for Tensile Strength and Thread End Connections
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
11/4 LF3006
Zoro #
G5365351
UPC #
098268828061
Country of Origin
United States
Dimensions
Pipe Size - Pipe Fitting
1-1/4"
Pipe Size (Fittings)
1-1/4"
Hex Size
2-3/4"
Overall Length
2 3/4 in
Fitting Side A Nominal Pipe Size
1 1/4 in
Fitting Side B Nominal Pipe Size
1 1/4 in
Description
Dielectric Straight, Steel, Zinc Plated Galvanized, Steel, Black, 1 1/4 in, Female, Threaded, 1 1/4 in, 2 3/4 in, Female, Threaded, Insulator Material Polysulfone, Gasket Material NBR, Nut Material Steel, Class Not Applicable, 250 psi Maximum Operating Pressure, 33 Degrees to 180 Degrees F, 2 3/4 in Overall Length
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.