Dielectric Flange, 3 In, Solder, 175 psi

  • Mfr # 3 LF3110

  • Zoro # G5365376


product price:  $527.99
/ea
Free Shipping & Returns

Key Features

Pipe Fitting Material
Brass
Fitting Connection Type
Solder
Pipe Size - Pipe Fitting
3"
Max. Pressure
175 psi
Standards
ANSI B16.24; Federal Specifications for Tensile Strength and Thread End Connections
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3 LF3110
Zoro #
G5365376
UPC #
098268828238
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3"
Pipe Size (Fittings)
3"
Fitting Side B Flange Diameter
7 1/2 in
Fitting Side A Nominal Pipe Size
3 in
Fitting Side A Flange Diameter
7 1/2 in
Fitting Side B Nominal Pipe Size
3 in

Details

Item
Dielectric Flange
Pipe Fitting Material
Brass
Fitting Connection Type
Solder
Max. Pressure
175 psi
Standards
ANSI B16.24; Federal Specifications for Tensile Strength and Thread End Connections
Max. Temp.
180 Degrees F
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Flange
Specific Pipe Fitting Shape
Flange
Gasket Material
Buna-N
Pipe Fitting Connection Type
Solder
Insulator Material
Polysulfone
Specific Fitting Shape
Dielectric Flange
Fitting Side A Gender
Female
Dielectric Union Lead Free Designation
Lead-Free
Fitting Side A Material
Copper Silicone Alloy
Color
Brass
Fitting Side B Type
Solder
Fitting Side B Material
Copper Silicone Alloy
Fitting Side A Class
Class 125
Fitting Side B Gender
Male
Fitting Side B Class
Class 125
Maximum Operating Pressure
175 psi
Application
Air, Alkalines, Gasoline, Mineral Oil, Natural Gas, Non-Potable Water, Oil, Propane, Vegetable Oil
Connection Surface
Solder
Fitting Side A Type
Solder
Low Lead Compliance Level
Compliant
Includes Fasteners
Yes
Number of Bolt Holes
4

Description

Flange, 3 in, Female, Socket, Cast Copper, Copper Silicon Alloy, 7 1/2 in, 3 in, Not Applicable, Socket, Cast Copper, Copper Silicon Alloy, 7 1/2 in, Number of Bolt Holes 4, Brass, 175 psi Maximum Operating Pressure, Insulator Material Polysulfone, Includes Fasteners Yes, 33 Degrees to 180 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.