Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 472T93

  • Mfr # 472T93

  • Zoro # G5366127


product price:  $13.99
/ea

Key Features

Header
Notice
Legend
Authorized Personnel Only
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
472T93
Zoro #
G5366127
UPC #
00194484108397
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice
Legend
Authorized Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Double-Sided
No
Header Background Color
Blue
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Legend Style
Symbol and Text
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Color
Black, Red
ANSI Compliant
Yes
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Outdoor Life Expectancy
1 to 3 yr
Average Outdoor Durability
1 to 3 yr
Sign Header Text Color
White
Anti-Slip Surface
No
Maximum Service Temperature
168 Degrees F
Sign Legend Style
Symbol and Text
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Chemical Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Mounting Pattern
4 Corner
Metal Detectable
No
Protective Coating
Clear Liquid Laminate
Sign Header Style
Text
Sign Legend Background Color
White
Write on Surface
No
Sign Legend
Authorized Personnel Only
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Background Color
Blue
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
ANSI 969 Compliant
No
Minimum Application Temperature
-90 Degrees F
State Specific Sign
No
Material Properties
Rigid
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Sign Format
Traditional OSHA
Sign Header
Notice
Corrosion Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.