12" to 20" Stretch Film Dispenser 24"L
Mfr # EP-880
Zoro # G5366636
product price:Â $222.99
/ea
Free Shipping & Returns
Key Features
Features - Stretch Wrap Dispensers
Roping
Roll Width
12" to 20"
Core Size - Stretch Wrap Dispensers
2", 3"
Style - Stretch Wrap Dispensers
Pistol Grip
Height
24"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EP-880
Zoro #
G5366636
UPC #
-
Country of Origin
United States
Dimensions
Roll Width
12" to 20"
Core Size - Stretch Wrap Dispensers
2", 3"
Height
24"
Maximum Roll Width - Dispensers
20 in
Width
4"
Minimum Roll Width - Dispensers
12 in
Length
24"
Core Size
2 - 3 in
Minimum Roll Width
12 in
Handle Length
15 in
Overall Length
24 in
Maximum Roll Width
20 in
Fits Core Size
3 in
Details
Features - Stretch Wrap Dispensers
Roping
Style - Stretch Wrap Dispensers
Pistol Grip
Includes
T-Handle
Item - Stretch Wrap Dispensers
Stretch Wrap Dispenser
Material
Aluminum, Steel
Item
Stretch Wrap Dispenser
Dispenser Style
Rope Applicator
Dispenser Weight
12 lb
Description
Stretch Wrap Dispenser, Dispenser Style Rope Applicator, Minimum Roll Width 12 in, Maximum Roll Width 20 in, Fits Core Size 3 in, Dispenser Weight 12 lb, Number of End Caps 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.