Ring Terminal, #8 Stud Size, 18 AWG, 600 V, Heat Shrink Insulated, Red, Crimp Termination Only

  • Mfr # 37113

  • Zoro # G5367345


product price:  $7.35
/pk 10, $0.74/ea

Key Features

Terminal Shape
Ring
Termination Style
Crimp Termination Only
Insulation Color
Red
Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
37113
Zoro #
G5367345
UPC #
728974158793
Country of Origin
United States

Dimensions

Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
Stud Size
#8
Tongue Width - Wire Connector
0.32 in
Overall Length
1.3 in
Tongue Width
0.32 in

Details

Item
Ring Terminal
Terminal Shape
Ring
Termination Style
Crimp Termination Only
Insulation Color
Red
Insulation Coverage
Full Coverage
Insulation Type
Heat Shrink
Contact Material
Nickel Alloy
Maximum Voltage
600 V
Minimum Operating Temperature
221 Degrees F
Maximum Operating Temperature
221 Degrees F
Standards
CSA Certified, UL Listed
Connection Material
Copper
Max. Temp.
221 Degrees F
Connection Type
Crimp
Terminal Connection
Crimp
Wire Range
22 to 18 AWG
Seam
Brazed
Insulation Material
Polyolefin
Seam Style
Brazed

Description

Ring Terminal, Insulation Color Red, Insulation Coverage Full Coverage, Insulation Material Heat Shrink, Maximum Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 22 AWG, Maximum Wire Size 18 AWG, Termination Style Crimp, Tongue Width 0.32 in, Contact Material Nickel Alloy, Standards CSA Certified, UL Listed, Barrel Style Brazed, Insulation Type Heat Shrink, Minimum Operating Temperature 221 Degrees F, Overall Length 1.3 in, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.