Safety First, First Aid Station In Office, 10 in x 7 in, Vertical Rectangle, Polyethylene, 471V58
Mfr # 471V58
Zoro # G5368848
product price:Â $6.55
/eaKey Features
Legend
First Aid Station In Office
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
471V58
Zoro #
G5368848
UPC #
00194484104696
Country of Origin
United States
Dimensions
Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in
Description
First Aid Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend First Aid Station In Office, Sign Legend Background Color White, Sign Legend Style Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.