Solenoid Valve, 3-Way, 2-Position, Normally Closed, 1/4 in Pipe Size, 120V AC, Manual Operator, NBR

  • Mfr # 8320G184MS

  • Zoro # G5370592


product price:  $217.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
3-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1/4 in
Inlet Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8320G184MS
Zoro #
G5370592
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1/4 in
Center Line Pipe Center Size
1-3/4 in
Overall Height
3-3/4 in
Overall Length
1-11/16 in
Overall Width
1-7/16 in
Orifice Diameter
3/32 in

Details

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
3-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
120V AC
Valve Type
Manual Operator
Operation Type
Direct Acting
Seal Material
NBR
Operating Pressure Differential - Maximum
150 psi Air/Inert Gas, Light Oil, Water
Operating Pressure Differential - Minimum
0 psi Air/Inert Gas, Light Oil, Water
Item
Solenoid Valve
Body Material
Brass
Coil Enclosure
Without Junction Box, Watertight
Valve Design
3-Way/2-Position
Electrical Connections
1/2" Conduit w/18" Leads
Coil Insulation Class
F
IP Rating
IP66
Standards
ATEX, CSA, IIECEx, UL Listed
Application
Analytical and Diagnostic Equipment, Dust Collector Systems, Life Sciences, Metal Stamping, Press Room
Operating Pressure Differential Steam - Maximum
Not Rated
Operating Pressure Differential Hot Water - Maximum
Not Rated
Operating Pressure Differential Air/Inert Gas - Minimum
0 psi
Fluid Temperature - Maximum
200 Degrees F
Includes Seal
Yes
Environmental Rating
Indoor, Outdoor
Operating Pressure Differential Water - Minimum
0 psi
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Valve Positions
2-Position
Includes Coil
Yes
Operating Pressure Differential Light Oil - Maximum
150 psi
Operating Pressure Differential Air/Inert Gas - Maximum
150 psi
Frequency
50 Hz, 60 Hz
Wattage
10.1 W
Operating Pressure Differential Water - Maximum
150 psi
Thread Type
BSPP
Operating Pressure Differential Light Oil - Minimum
0 psi
Mounting Orientation
Horizontal or Vertical
Coefficient of Volume (Cv)
0.12

Description

The ASCO 8320G184MS is a direct-acting, normally closed solenoid valve designed for controlling the flow of liquids and gases. Constructed with a brass body and NBR seals. This valve includes an integrated coil and features an IP66-rated enclosure. NEMA ratings: 1, 2, 3, 3S, 4, 4X; suitable for use in environments defined by those ratings, offering remote and automated flow control with a compact form factor that supports horizontal or vertical mounting orientations.

Key Features:

  • Valve Type: Direct Acting, Normally Closed, 3-Way, 2-Position
  • Body Material: Brass with NBR (Buna-N) seal
  • Nominal Pipe Size: 1/4 in; Orifice Diameter: 3/32 in
  • Maximum Operating Pressure Differential: 150 psi for Air/Inert Gas, Light Oil, and Water; Minimum Differential: 0 psi
  • Fluid Compatibility: Air, Inert Gas, Light Oil, Water
  • Coil: Included; Wattage: 10.1 W; Electrical Connections: 1/2 in Conduit with 18 in Leads; Voltage: 120V AC; Frequency: 50 Hz, 60 Hz; Coil Insulation Class: F
  • Enclosure: No junction box included; IP66-rated enclosure; NEMA ratings: 1, 2, 3, 3S, 4, 4X
  • Mounting Orientation: Horizontal or Vertical; Dimensions: Overall Height 3-3/4 in, Overall Length 1-11/16 in, Overall Width 1-7/16 in
  • Center Line Pipe Center Size: 1-3/4 in; Inlet and Outlet Connection Type: NPT
  • Includes Seals: Yes

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.