0 Coverall. Collar. Elastic Wrists and Ankles. Storm Flap with Adhesive Closure. White. XL

  • Mfr # SL125TWHXL000600

  • Zoro # G5372473


product price:  $231.99
/pk 6, $38.67/ea
Free Shipping & Returns

Key Features

Color
White
Material
Tychem(R) 4000
Seam Style
Taped
Closure Type
Storm Flap
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SL125TWHXL000600
Zoro #
G5372473
UPC #
-
Country of Origin
Multiple

Dimensions

Size
XL
Thickness
13 mil
Fits Chest Size
41 1/4 in to 44 3/4 in
Maximum Height
74 in
Minimum Height
58 in
Chest Size - Maximum
44 3/4 in
Chest Size - Minimum
41-1/4 in

Details

Item
Coverall
Color
White
Material
Tychem(R) 4000
Seam Style
Taped
Closure Type
Storm Flap
Cuff Style
Elastic
Standards
ASTM D6978, EN 369, EN 374-3, EN ISO 6529 (Method A and B), ISO 6529, MIL-STD-282
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Fabric Weight
3.6 oz
Inseam
29 in
Series
Tychem 4000/600
Hazard Protection Type
Bloodborne Pathogen, Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray, Hazardous Powders
Coverall Style
Collared
Level of Protection
Liquid Tight
Color Family
Whites
Attached Hood
No
Anti-Static
No
Closure Features
Storm Flap
Includes Boot Covers
No
Spray Tight
Yes
Reduced Spray
Yes
Gas Tight
No
Coverall Construction
Collared with Elastic Cuffs and Elastic Ankles
Material Weight
3.6 oz/sq yd
Material Performance
Light Duty
Brand and Series
Dupont Tychem(R) 4000
Includes Outer Boot Flaps
No
Collar Style
Plain
Includes Thumb Loops
No
Packaging
Bulk
Garment Style
Coverall
Liquid Tight
Yes
High-Visibility
No
EPA Protection Level
B
Sterilization Status
Non-Sterile
Flame Resistance and Retardance Ratings
16 CFR 1610
Pathogen and Chemical Ratings
Meets ASTM F1670, Meets ASTM F1671
Clean Process Status
Not Clean Processed
Wrist Closure
Elastic

Description

Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 44 3/4 in, Chest Size - Minimum 41 1/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level B, Flame Resistance and Retardance Ratings 16 CFR 1610, Gas Tight No, Hazard Type Hazardous Powders, Height - Maximum 74 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products