Fabric Drafting Chair, 31 1/2-, Adjustable

  • Mfr # 453A12

  • Zoro # G5374387


product price:  $171.99
/ea
Free Shipping & Returns

Key Features

Arm Style
Adjustable
Seat Color
Gray
Seat Material
Fabric
Overall Height
49"
Overall Width
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
453A12
Zoro #
G5374387
UPC #
-
Country of Origin
China

Dimensions

Overall Height
49"
Overall Width
26 in
Overall Depth
26-1/2"
Cushion Thickness
2-1/2 in
Seat Height Min.
26 1/2 in
Back Width
17 1/2 in
Back Height
16-1/2"
Seat Width
20"
Seat Height Max.
31 1/2 in
Seat Depth
18 in
Width
26"
Seat Height Range
31 1/2-
Maximum Seat Height
31 1/2 in
Minimum Seat Height
26 1/2 in
Maximum Overall Height
49 in
Seat Thickness
2 1/2 in
Seat-Depth
18"

Details

Item
Drafting Chair
Arm Style
Adjustable
Seat Color
Gray
Seat Material
Fabric
Back Color
Gray
Back Material
Fabric
Caster Type
Multisurface
Frame Material
Nylon
Assembled/Unassembled
Unassembled
Color
Seat, Back: Gray; Base: Black
Seat Tilt Forward
None
Number of Casters
5
Back Tilt Backward
None
Back Tilt Forward
None
Base Color
Black
Weight Capacity
275 lb.
Base Style
5-Star
Seat Tilt Backward
None
Base Material
Nylon
Number of Glides
0
Features
Gaslift Seat Height Adjustable
Assembly
Unassembled
Frame Color
Black
Office Chair Style
Drafting Chair
Material
Seat, Back: Fabric; Base: Nylon
Style
Drafting Chair
Number of Casters/Glides
5
Adjustable Seat
Yes
Seat Adjustments
Height
Support Style
Frame
Number of Arms
2
Rolling
Yes
Adjustable Arms
Yes
Tilting Back
No
Adjustable
Adjustable

Description

Drafting Chair, Adjustable Arms Yes, Overall Width 26 in, Overall Depth 26 1/2 in, Maximum Seat Height 31 1/2 in, Maximum Overall Height 49 in, Seat Color Gray, Frame Color Black, Seat Thickness 2 1/2 in, Back Color Black, Seat Depth 18 in, Seat Width 20 in, Seat Material Fabric, Back Material Fabric, Frame Material Nylon, Number of Arms 2, Weight Capacity 275 lb, Tilt Configuration Not Applicable, Minimum Seat Height 26 1/2 in, Tilting Back No, Back Height 16 1/2 in, Back Width 17 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.