Water Supply Stop, Angle Valve, Chrome

  • Mfr # AB88-9200

  • Zoro # G5379717


product price:  $10.15
/ea

Key Features

Outlet Size
3/8"
Inlet Size
3/8"
Body Material
Brass
Max. Pressure
125 psi
Valve Design
Angle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AB88-9200
Zoro #
G5379717
UPC #
-
Country of Origin
China

Dimensions

Outlet Size
3/8"
Inlet Size
3/8"
Connection Size - Side 2
3/8 in
Connection Size - Side 1
3/8 in

Details

Item
Water Supply Stop
Body Material
Brass
Max. Pressure
125 psi
Valve Design
Angle
Temp. Range
40 Degrees to 180 Degrees F
Body Style - Valves
Angle
Handle Material
Brass
Inlet Type
FIP
Outlet Type
Compression
Includes
Angle Valve
Stem Material
Brass
Finish
Chrome
Standards
CSA, IAPMO, UPC
Body Style
Angle
Connection Gender - Side 1
Female
Handle Operation
1/4-Turn
Body Finish
Chrome-Plated
Connection Type - Side 1
IPS
Operating Temperature - Maximum
180 Degrees F
Connection Type - Side 2
Compression
Handle Type
Oval
Operating Temperature - Minimum
40 Degrees F
Maximum Pressure - Operating
125 psi
Connection Gender - Side 2
Female

Description

Water Supply Stop, Handle Operation 1/4-Turn, Body Material Brass, Body Finish Chrome-Plated, Connection Size - Side 1 3/8 in, Connection Gender - Side 1 Female, Connection Type - Side 1 IPS, Connection Size - Side 2 3/8 in, Connection Gender - Side 2 Female, Connection Type - Side 2 Compression, Connection Size - Side 3 Not Applicable, Connection Gender - Side 3 Not Applicable, Connection Type - Side 3 Not Applicable, Maximum Pressure - Operating 125 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.