Natural Gas Commercial Gas Water Heater, 100 gal, 120V AC, 300000 BtuH

  • Mfr # GHE100SS-300A

  • Zoro # G5381177


product price:  $16,651.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Key Features

Tank Capacity
100 gal
Fuel Type
Natural Gas
BtuH
300000
Voltage
120V AC
Temp. Range
Upto 185 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GHE100SS-300A
Zoro #
G5381177
UPC #
203526692586
Country of Origin
United States

Dimensions

Jacket Dia.
26 1/4 in
Height to Top of Heater
77 in
Draft Hood Size
3 in
Height to Hot Side Connection
66 3/4 in
Overall Height - Water Heaters
76 5/16 in
Height to Gas Connection
77 1/2 in
Manufacturers Warranty Length
Limited 5 yr Tank and 1 yr Parts
Side Water Connection Size
2 in
Height to Cold Side Connection
13 in
Height to T and P Opening
66 3/4 in
Height to Top of Vent Connection
72"
Top Water Connection Size
1 1/2 in
Height to T and P Valve
66.75 in
Height to Hot Outlet
66.75 in
Overall Height
77.5 in
Hot Outlet Size
1 1/2 in
Tank Height
69.8 in
Tank Diameter
26.38 in
Vent Connection Size
2 in; 3 in; 4 in; 6 in
Gas Inlet Size
3/4 in
Manufacturer Warranty Length
5 yr Limited Tank
Height to Cold Inlet
13 in
Height to Gas Inlet
77.5 in

Details

Tank Capacity
100 gal
Fuel Type
Natural Gas
BtuH
300000
Voltage
120V AC
Temp. Range
Upto 185 Degrees F
Low Nox Burner
Yes
Vent Type
Direct Vent; Power Vent
Gas Connection
1/2 in
Recovery @ 70 F Rise
499 gph
Compliance
ASHRAE, CSA, Low Lead Compliant
Tank Capacity - Water Heaters
100.0 gal.
First Hour Recovery - Water Heaters
408 gph
Recovery @ 130 F Rise
269 gph
Recovery @ 100 F Rise
338 gph
Features
Full-Color Lcd Display
Standards
ASME, Canada CSA, CSA Certified, LWH, NSF, UL Listed, US CSA (Star)
BtuH - Water Heaters
300,000
Residential / Commercial
Commercial
Tank Capacity - Plumbing
100.0 gal
Uniform Energy Factor
0.96
Altitude Range
9,000 ft
Ignition Type
Direct Spark to Pilot
Recovery @ 50 F Rise
698 gph
Fuel Type - Water Heaters
Natural Gas
Recovery @ 120 F Rise
291 gph
Recovery @ 110 F Rise
317 gph
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Recovery @ 140 F Rise
249 gph
Item
Commercial Gas Water Heater
Max. Pressure
160 psi
Commercial / Residential
Commercial
Item - Water Heaters
Gas Water Heater
Recovery @ 90 F Rise
388.0 gph
Operating Voltage
110V AC
Included Valves
Drain, Shutoff, Temperature and Pressure Relief
Water Connection Location
Side
Recovery Rate @ Rise
249 gph @ 140 Degrees F, 269 gph @ 130 Degrees F, 291 gph @ 120 Degrees F, 317 gph @ 110 Degrees F, 338 gph @ 100 Degrees F, 388 gph @ 90 Degrees F, 436 gph @ 80 Degrees F, 499 gph @ 70 Degrees F, 582 gph @ 60 Degrees F, 698 gph @ 50 Degrees F
Environment
Indoor
Thermal Efficiency
96 %
Condensing
Yes
Maximum Heating Capacity
300,000 BTU/ft/sq ft/hr/ Degrees F
Maximum Recovery Flow Rate
873 gph @ 40 Degrees F
Maximum Water Pressure
160 psi
Maximum Delivered Temperature
185 Degrees F
Maximum Altitude
8,999 ft
Compatible Systems and Services
EcoNet
Control Type
Digital Display Touchscreen
Tank Outer Shell Material
Steel
WiFi Enabled
Yes
First Hour Rating
408 gal
Minimum Delivered Temperature
110 Degrees F
Low NOx
Yes
Market
Commercial

Description

Commercial Gas Water Heater, Fuel Type Natural Gas, Low NOx Yes, First Hour Rating 408 gal, Gas Inlet Size 3/4 in, Maximum Heating Capacity 300,000 BTU/ft/sq ft/hr/ Degrees F, Overall Height 77.5 in, Tank Diameter 26.38 in, Included Valves Drain, Shutoff, Temperature and Pressure Relief, Tank Capacity 100 gal, Hot Outlet Size 1 1/2 in, Maximum Recovery Flow Rate 873 gph @ 40 Degrees F, Market Commercial, Compatible Systems and Services EcoNet, Condensing Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.