Pry Lever Bar, Steel, 5,000 lb. Cap, 60" L

  • Mfr # 29AK53

  • Zoro # G5382325


product price:  $195.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Load Capacity
5,000 lb
Wheel Type
Tread on Core
Wheel Diameter
5 in
Noseplate Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29AK53
Zoro #
G5382325
UPC #
190735438732
Country of Origin
China

Dimensions

Wheel Diameter
5 in
Noseplate Width
6 in
Overall Length
60 in
Noseplate Depth
3 1/2 in
Overall Width
10 1/2 in
Nose Plate Depth
3 1/2 in
Nose Plate Width
6 in
Nose Plate WxD
6 in x 3 1/2 in
Axle Dia.
5/8 in
Wheel Width
2 in
Handle Length
60 in
Nose Plate Thickness
1/2 in

Details

Color
Gray
Load Capacity
5,000 lb
Item
Pry Bar Dolly
Wheel Type
Tread on Core
Noseplate Material
Steel
Handle Material
Steel
Wheel Material
Poly on Steel
Load Capacity (Lb.)
5000
Handle Color
Gray
Nose Plate Material
Steel
Frame Material
Steel
Wheel Bearings
Roller
Nose Plate Finish
Powder Coated
Non-Marking Axle-Mounted Wheels
Yes
Wheel/Tread Material
Polyurethane
Includes Foot Assist
With Foot Assist
Frame Finish
Powder Coated
Nose Plate Profile
Beveled
Nose Plate Type
Straight

Description

Pry Bar Dolly, Load Capacity 5,000 lb, Nose Plate Width 6 in, Nose Plate Depth 3 1/2 in, Handle Length 60 in, Handle Material Steel, Frame Material Steel, Nose Plate Type Straight, Nose Plate Profile Beveled, Nose Plate Material Steel, Color Gray, Includes Foot Assist With Foot Assist, Wheel Diameter 5 in, Wheel/Tread Material Polyurethane, Overall Length 60 in, Overall Width 10 1/2 in, Frame Finish Powder Coated, Nose Plate Finish Powder Coated, Nose Plate Thickness 1/2 in, Wheel Width 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.