Float Valve, 1-1/2 In, Bronze, Pipe Mount

  • Mfr # 1500

  • Zoro # G5383917


product price:  $192.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 1/2"
Connection Type
FNPT
Body Material
Bronze
Valve Material
Bronze
Rod Thread
3/8 in -16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1500
Zoro #
G5383917
UPC #
098268267174
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
1 1/2"
Size
1 1/2"
Connection Size - Side 1
1 1/2 in
Nominal Valve Size
1 1/2 in
Connection Size - Side 2
1 1/2 in

Details

Item
Heavy Duty Float Valve
Connection Type
FNPT
Body Material
Bronze
Valve Material
Bronze
Rod Thread
3/8 in -16
Valve Flow - Flow (2)
348 gpm
Rod Material
Brass
Valve Flow - Pressure (2)
100 psi
Valve Flow - Flow (1)
250 gpm
Mounting
Horizontal Piping
Max. Temp.
180 Degrees F
Valve Flow - Pressure (1)
50 psi
Max. Pressure
165 psi
Flow Rate
250 gpm @ 50 psi, 348 gpm @ 100 psi
Connection Gender - Side 1
Female
Connection Type - Side 1
NPT
For Media
Water
Connection Gender - Side 2
Female
Includes Float and Rod
No Float and Rod
Valve Body Style
Straight
Seal Material
Buna-N
Operating Temperature - Maximum
180 Degrees F
Maximum Pressure - Operating
165 psi
Arm Adjustability
Adjustable
Connection Type - Side 2
NPT
Seat Style
Single Seated
Valve Series
1500

Description

Heavy Duty Float Valve, Mounting Horizontal Piping, Size 1 1/2 in, Connection Type FNPT, Rod Thread 3/8 In.-16, Rod Length Not Applicable, Rod Material Brass, Body Material Bronze, Valve Flow - Pressure (1) 50 psi, Valve Flow - Flow (1) 250 gpm, Valve Flow - Pressure (2) 100 psi, Valve Flow - Flow (2) 348 gpm, Max. Pressure 165 psi, Max. Temp. 180 Degrees F, Valve Material Bronze, Float Material Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.