Pallet Dolly, 48x48, Cap 3600 lb, w/Handle

  • Mfr # 48J087

  • Zoro # G5385222


product price:  $377.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
48 in
Overall Width
48 in
Color
Red
Load Capacity
3,600 lb
Platform Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48J087
Zoro #
G5385222
UPC #
190735500002
Country of Origin
China

Dimensions

Overall Length
48 in
Overall Width
48 in
Platform Length
48 in
Deck LxWxH
48 in x 48 in x 9 in
Caster Wheel Dia.
6 in
Platform Width
48 in
Caster Wheel Width
2 in
Platform Height
9 in
Caster Mounting Plate Size
4 1/2 in x 4 in
Deck Length
48 in
Handle Length
36 in
Minimum Deck Height
9 in
Deck Height
9 in
Maximum Deck Height
9 in
Deck Width
48 in
Caster Mounting Height
7 1/4 in
For Minimum Pallet Width
48 in
For Minimum Pallet LxW
48 in x 48 in
For Minimum Pallet Length
48 in

Details

Color
Red
Load Capacity
3,600 lb
Item
Open-Deck Steel Pallet Dolly with Handle
Assembled
No
Includes
Handle
Caster Wheel Type
Solid
Number of Caster Wheels
4
Platform Material
Steel
Caster Wheel Material
Phenolic
For Use With
Bulk Bins, Containers, Crates, Pallets
Platform Style
Flush, Open
Load Capacity (Lb.)
3600 lb.
Caster Material
Phenolic
Wheel Material
Plastic
Caster Frame Material
Steel
Caster Wheel Bearings
Roller
Caster Outside Bolt Hole Spacing
3 3/8 in x 2 7/8 in
Non-Marking Rollers
No
Caster Mounting Type
Plate
Compatible with Product Type
Bulk Bins, Containers, Crates, Pallets
Frame Material
Steel
Non-Marking Casters/Wheels
No
Deck Type
Open
Caster/Roller Configuration
(4) Swivel
Deck Surface
Smooth
Handle Type
Removable Raised
Caster Brake Type
No Caster Brake
Frame Finish
Powder Coated
For Pallet Type
Closed/Open
Caster/Roller Location
Standard

Description

Pallet Dolly, Load Capacity 3,600 lb, Deck Length 48 in, Deck Width 48 in, Deck Height 9 in, Deck Surface Smooth, Deck Type Open, For Pallet Type Closed/Open, Maximum Deck Height 9 in, Minimum Deck Height 9 in, Frame Material Steel, Frame Finish Powder Coated, Caster Wheel Dia. 6 in, Caster/Roller Configuration (4) Swivel, Color Red, Overall Length 48 in, Overall Width 48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.