General Purpose Dolly, Cap 1000 lb, 24x18

  • Mfr # 48J095

  • Zoro # G5385231


product price:  $103.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Load Capacity
1000 lb
Assembled
No
Platform Length
24 in
Deck LxWxH
24 in x 18 in x 4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48J095
Zoro #
G5385231
UPC #
190735500088
Country of Origin
China

Dimensions

Platform Length
24 in
Deck LxWxH
24 in x 18 in x 4 in
Caster Wheel Width
1 3/4 in
Caster Wheel Dia.
3 in
Platform Height
4 in
Platform Width
18 in
Overall Width
18 in
Overall Length
24 in
Deck Width
18 in
Deck Height
4 1/2 in
Caster Mounting Plate Size
3 5/8 in x 2 1/2 in
Deck Length
24 in
Overall Height
4 1/2 in
Overall LxWxH
24 in x 18 in x 4 in
Caster Width
1 1/4 in

Details

Color
Red
Load Capacity
1000 lb
Item
Solid-Deck Steel General Purpose Dolly
Assembled
No
Number of Caster Wheels
4
Caster Wheel Material
Hard Rubber
For Use With
Boxes, Crates, Totes
Caster Wheel Type
Solid
Platform Material
Steel
Includes
Smooth Deck
Platform Style
Flush, Solid
Load Capacity (Lb.)
1000 lb.
Caster Material
Hard Rubber
Connectable Ends
No
Deck Style
Solid
Lip Type
Flush
Caster/Wheel Configuration
(4) Swivel
Caster Mounting Type
Plate
Caster Wheel Type/Material
Solid Rubber
End Style
Flush
Non-Marking Casters/Wheels
No
Brake Type
No Caster Brake
Includes Reinforcing Cross Brace
Without Reinforcing Cross Brace
Deck Surface
Smooth
Frame Finish
Powder Coated
Caster Wheel Bearings
Ball Bearing
Includes Tow Eye
Without Towing Eye
Wheel Type/Material
Solid Rubber
Frame Material
Steel
Deck Material
Steel
Caster Wheel/Tread Material
PP
Weight
21.5 lb

Description

General Purpose Dolly, Load Capacity 1,000 lb, Deck Length 24 in, Deck Width 18 in, Deck Height 5 in, Deck Material Steel, Deck Surface Smooth, Deck Style Solid, Color Red, End Style Flush, Frame Material Steel, Lip Type Flush

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.