Manual Mid Arc Bathroom Faucet, Single Hole Mount, Chrome 1 Hole

  • Mfr # 7075102.002

  • Zoro # G5386153


product price:  $113.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Faucet Type
Bathroom Sink Faucet
Handle Type
Joystick
Number of Handles
1
Series
Colony Pro
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7075102.002
Zoro #
G5386153
UPC #
012611586231
Country of Origin
Mexico

Dimensions

Height
6-3/16 in
Spout Length
4 5/16 in
Overall Height
27 3/16 in
Spout Height
3 9/16 in
Inlet Connection Size
3/16 in
For Surface Thickness - Maximum
2 3/16 in
Spout Height - Maximum
3 9/16 in
Overall Width
6 3/8 in
Overall Depth
6 3/8 in
Spout Outlet Height
3 9/16 in

Details

Finish
Chrome
Faucet Type
Bathroom Sink Faucet
Handle Type
Joystick
Number of Handles
1
Series
Colony Pro
Spout Shape
Arc
Spout Reach
4 5/16 in
Flow Rate - Maximum
1.2 gpm
Number of Mounting Holes
1
Mounting Hole Center to Center
Single Hole
Body Material
Metal
Item
Mid Arc Bathroom Faucet
ADA Compliance
ADA Compliant
Power Source
Manual
Green Certification or Other Recognition
WaterSense Certified and California Energy Commission (CEC) Certified
Temp. Control
Yes
Replacement Cartridge
Mfr. No. M951483-0070A
Connection
3/8 in Compression
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Includes
Drain
Drain Type
Pop-Up Rod
Standards
ANSI A117.1, ASME A112.18.1/CSA B125.1, NSF 372, NSF 61/9
Valve Type
Ceramic Disc
Drain Style
Drain with Pop-Up Rod
Battery Charger CEC Compliant
CEC Compliant
Handle Material
Metal
Valve Type - Faucets
Hot/Cold Cartridge
Max. Mounting Hole Center Distance
Single Hole
Temperature Control
Adjustable Temperature
Water Inlet Connection Type
Push in Compression
Application
Residential
Legend Style
Color
CEC Compliance
CEC Compliant
Operation Method
Manual
Compatible Cartridge Manufacturer Part Number
M951483-0070A
Inlet Connection Type
Compression
Includes Drain
Drain Included
Pressure - Maximum
80 psi
Flow Type
Aerated
For Location
Bathroom
Ligature Resistance
No
For Water Temperature
Hot/Cold
Installation Type
Deck

Description

Item Mid Arc Bathroom Faucet

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.