Finoris Single-Hole Faucet 260, 1.2 GPM in Matte Black
- Mfr # 76070671
- Zoro # G722972477
product price:Â
$
952.99
/ea
Free Shipping & Returns
Key Features
Length
9.3 in
Height
12.9 in
Color
Matte Black
Width
1.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 76070671
- Zoro #
- G722972477
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Length
- 9.3 in
- Height
- 12.9 in
- Width
- 1.9 in
Details
- Color
- Matte Black
- Item
- Widespread Bathroom Faucet
Description
Modern single-hole faucet in matte black for a puristic bathroom ambience - includes push-open drain The Finoris 260 single-hole bathroom faucet in matte black with push-open drain assembly from hansgrohe interprets the classic operating concept surprisingly new and modern via a slim single handle. The slim, geometric shapes fit particularly well into a puristic bathroom ambience. There, the faucet sets an expressive accent with its easy-to-clean surface in matte black. The high quality faucet keeps what the elegant design promises. The single handle controls a high-quality ceramic valve from hansgrohe. The amount and temperature of the water are reliably adjusted. The quiet and crystal clear laminar spray continues the slim fitting body and forms a harmonious unit. Thanks to hansgrohe EcoRight technology, the faucet helps save water. It uses a maximum of 1.2 GPM - even at high water pressure. The sink is the heart of the bathroom. Here, the high spout simplifies with approx. 10 in. distance from the aink for many everyday tasks (ComfortZone 260). Whether it is filling large vessels or washing hair quickly under the faucet, the Finoris single-hole bathroom faucet 260 supports confidently. Push-open drain included. The included push-open drain fitting is operated without a pull rod. A short finger pressure on the drain plug opens or closes the valve. Without the pull rod on the back, the faucet looks even more puristic.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.