Hose Connection Vacuum Breaker, 3/4 in.

  • Mfr # LF8FR

  • Zoro # G5388302


product price:  $93.09
/ea
Free Shipping & Returns

Key Features

Body Material
Lead Free Brass
Size
3/4"
Connection Type
GHT
Max. Pressure
125 psi
Seal
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LF8FR
Zoro #
G5388302
UPC #
098268042559
Country of Origin
Mexico

Dimensions

Size
3/4"
Width
1 3/4 in
Height
1 3/4 in
Pipe Size
3/4"
Overall Length
1.75 in
Nominal Valve Size
3/4 in
Connection Size - Side 2
3/4 in
Connection Size - Side 1
3/4 in

Details

Body Material
Lead Free Brass
Connection Type
GHT
Max. Pressure
125 psi
Seal
Silicone
Item
Hose Connection Vacuum Breaker
Material of Construction
Lead Free Brass
Temp. Range
33 Degrees to 180 Degrees F
Compliance
ANSI A112.1.3, ASSE 1011, Lead Free
Standards
ANSI A112.1.3 (ASSE 1011), ASSE 1001, cCSAus B64.2, IAPMO, NSF/ANSI 372, UPC
For Media
Water
Includes Drain Capability
Manual Drain
Hose Bib Securing Mechanism
Break-Away Set Screw
Includes Freeze Protection
Freeze Protection Included
Maximum Pressure - Operating
125 psi
Operating Temperature - Minimum
33 Degrees F
Seal Material
Silicone
Operating Temperature - Maximum
180 Degrees F
Manufacturer Warranty
1 yr
Connection Type - Side 1
GHT
Connection Gender - Side 2
Male
Connection Gender - Side 1
Female
Includes Atmospheric Vent
No Atmospheric Vent
Connection Type - Side 2
GHT
Hazard Protection Level
High Health Hazard
Vacuum Breaker Style
Hose Bib Vacuum Breaker
Flow
10 gpm
Valve Series
LF8

Description

Hose Connection Vacuum Breaker, Size 3/4 in, Connection Type GHT, Material of Construction Lead Free Brass, Seal Silicone, Max. Pressure 125 psi, Temp. Range 33 Degrees to 180 Degrees F, Height 1 3/4 in, Width 1 3/4 in, Standards ANSI A112.1.3 (ASSE 1011), ASSE 1001, cCSAus B64.2, IAPMO, NSF/ANSI 372, UPC, Compliance ANSI A112.1.3, ASSE 1011, Lead Free

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.