Mixing Valve, Forged Brass, 1 to 20 gpm

  • Mfr # 5003-C3-G

  • Zoro # G5388792


product price:  $166.32
/ea
Free Shipping & Returns

Key Features

Inlet Size
3/4 in
Outlet Type
Union Sweat
Flow Rate
1 to 20 gpm
Inlet Type
Union Sweat
Temp. Range
85 Degrees to 176 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5003-C3-G
Zoro #
G5388792
UPC #
687752787481
Country of Origin
Australia

Dimensions

Inlet Size
3/4 in
Outlet Size
3/4 in
Overall Height
5 in
Overall Width
5 25/64 in
Overall Length
5 3/8 in
Inlet Connection Size - Cold
3/4 in
Inlet Connection Size - Hot
3/4 in
Outlet Connection Size
3/4 in

Details

Item
Thermostatic Mixing Valve
Outlet Type
Union Sweat
Flow Rate
1 to 20 gpm
Inlet Type
Union Sweat
Temp. Range
85 Degrees to 176 Degrees F
Includes
Check Valves
Body Material
Brass
Inlet Temperature (Cold)
39 Degrees to 80 Degrees F
Standards
ASSE 1017, CSA B125.3, cUPC Listed, NSF 61
Inlet Temperature (Hot)
120 Degrees to 180 Degrees F
Max. Pressure
200 psi
Valve Type
Thermostatic
Inlet Temperature - Minimum Hot
120 Degrees F
Coefficient of Volume (Cv)
2.3
Outlet Connection Type
Sweat
Inlet Connection Type - Cold
Sweat
Operating Temperature - Minimum Outlet
85 Degrees F
Inlet Temperature - Minimum Cold
39 Degrees F
Includes Temperature Gauge
Temperature Gauge Included
Inlet Connection Type - Hot
Sweat
Operating Temperature - Maximum Outlet
175 Degrees F
For Media
Hot Water, Water
Operating Pressure - Maximum
230 psi
Inlet Temperature - Maximum Cold
80 Degrees F
Inlet Temperature - Maximum Hot
180 Degrees F

Description

Thermostatic Mixing Valve, Body Material Brass, Flow Rate 1 to 20 gpm, Inlet Type Union Sweat, Outlet Type Union Sweat, Inlet Size 3/4 in, Outlet Size 3/4 in, Temp. Range 85 Degrees to 176 Degrees F, Max. Pressure 200 psi, Overall Height 5 in, Overall Width 5 25/64 in, Inlet Temperature (Cold) 39 Degrees to 80 Degrees F, Inlet Temperature (Hot) 120 Degrees to 180 Degrees F, Includes Check Valves, Standards ASSE 1017, CSA B125.3, cUPC Listed, NSF 61

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.