AirCore(TM) Full Body Harness, 2XL/3XL, 400 lb., Quick-Connect Chest/ Tongue Leg Straps

  • Mfr # ACA-TB-BDP2/3XLBL

  • Zoro # G5389465


product price:  $540.99
/ea
Free Shipping & Returns

Key Features

Harness Style
Vest
Weight Capacity
400 lb.
D-Ring Locations
Back, Hips
Harness Application
Positioning
Chest Strap Buckles
Quick-Connect
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ACA-TB-BDP2/3XLBL
Zoro #
G5389465
UPC #
612230198732
Country of Origin
Mexico

Dimensions

Color and Size
Blue - 2XL/3XL

Details

Item
Full Body Harness
Harness Sizing
2XL/3XL
Harness Style
Vest
Weight Capacity
400 lb.
D-Ring Locations
Back, Hips
Harness Application
Positioning
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Tongue
Standards
ANSI A10.32, ANSI Z359.11, CSA Z259.10A, P, OSHA 1910.66, OSHA 1926.502(d)
Webbing Material
Polyester
Series
AirCore(TM)
Includes Padding
Yes
Stretchable
Yes
Tensile Strength
5000 lb.
Side D-Rings
Yes
Subpelvic Strap
Yes
Includes
Instruction Manual
Hardware Material
Aluminum
Shoulder Strap Buckles
Cam
Front D-Ring
No
Harness Buckle Material
Aluminum
Back D-Ring
Yes
Adjustable
Yes
Harness D-Ring Material
Aluminum
Features
Contoured Ergonomic Padding, DuraFlex Stretchable Webbing, Open-Core Padding Technology for Optimal Airflow
Torso Adjustment
Cam
Webbing Coating
Uncoated
RFID Equipped
Yes
Padding Location
Back, Leg, Shoulder
With Belt
Yes
Harness Color
Blue
ANSI Standards Met
ANSI A10.32, ANSI Z359.11-14
Industry
Construction, General Industry
Other Standards
CSA Z259.10-12
OSHA Standards Met
OSHA 1926.502
Safety Features
Belt

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Blue, Harness D-Ring Material Aluminum, Harness Sizing 2XL/3XL, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Leg, Shoulder, Torso Adjustment Cam, Weight Capacity 400 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes, Industry Construction, General Industry

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.