Solenoid Valve Coil, 120VAC, 60/50, 17.1W

  • Mfr # 238612-132-*

  • Zoro # G5390341


product price:  $240.99
/ea
Free Shipping & Returns

Key Features

Voltage
110V, 120V
Watts
17.1 W
Coil Insulation Class
F
Coil Enclosure
Watertight without Junction Box
NEMA Rating
1, 2, 3, 3S, 4, 4X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
238612-132-*
Zoro #
G5390341
UPC #
-
Country of Origin
Mexico

Details

Voltage
110V, 120V
Watts
17.1 W
Coil Insulation Class
F
Coil Enclosure
Watertight without Junction Box
NEMA Rating
1, 2, 3, 3S, 4, 4X
Electrical Connection
Spade Terminal
Hz
50/60
Item
Solenoid Valve Coil
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Frequency
60 Hz
Wattage
17.1 W
Compatible with Manufacturer Model Number
JSP8340G001, SD8262H212
For Use With Mfr. Model Number
JSP8340G001, SD8262H212
Compatible Manufacturer Part Number
JSP8340G001, SD8262H212
Compatible Manufacturer Model Number
JSP8340G001, SD8262H212
Compatible with Manufacturer Model No.
JSP8340G001, SD8262H212
Compatible with Mfr. Model No.
JSP8340G001, SD8262H212
For Use with Mfr Model Number
JSP8340G001, SD8262H212
Compatible Pump Manufacturer Part Number
JSP8340G001, SD8262H212
Compatible Mfr. Model Number
JSP8340G001, SD8262H212

Description

Solenoid Valve Coil, Coil Enclosure Watertight without Junction Box, Coil Insulation Class F, Voltage 110V, 120V, Compatible Manufacturer Model Number JSP8340G001, SD8262H212, Wattage 17.1 W, NEMA Enclosure Rating 1, 2, 3, 3S, 4, 4X, Frequency 60 Hz

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.