Featherweight Plus Chemical Resistant Gloves, Natural Rubber Latex, 13 in L, 13.77 mil, Beige, 8

  • Mfr # 6606

  • Zoro # G5401417


product price:  $1.85
/pr
Sold in multiples of 12 for $22.20

Key Features

Color
Beige
Size
8-1/2
Glove Size
8
Glove Materials
Natural Rubber Latex
Glove Length
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6606
Zoro #
G5401417
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Size
8-1/2
Glove Size
8
Glove Length
13 in
Glove Thickness
13.77 mil
Length
13"
Size - Numeric
6 1/2

Details

Item
Chemical Resistant Gloves
Color
Beige
Glove Materials
Natural Rubber Latex
Latex-Free
Latex-Free
Cuff Style
Straight
Glove Texture
Smooth
Series
Featherweight Plus
Standards
21CFR, EN420, EN388, EN374 and EN421(Radioactive Contamination) by the BSI.
Resists
Abrasion, Chemicals, Oils
Supported / Unsupported
Unsupported
ANSI/ISEA Abrasion Level
2
Special Features
Unlined Med-Weight Natural Rubber Latex Glove, Beaded Cuff for Easier Donning and Tear Resistance, Suitable for Particulate Radioactive Contamination, Protection, Resistant Against many Chemicals Excellent Grip and Sensitivity, Low Modulus for Minimal Hand Fatigue
ANSI/ISEA Puncture Level
0
Glove Texture Location
Smooth
Application
Electronics, General Assembly, Laboratory, Janitorial, General Manufacturing & Maintenance
Chlorinated/Non Chlorinated
Non-Chlorinated
Silicone-Free
Silicone-Free
Insulated
Not Insulated
Biodegradable
Non-Biodegradable
Glove Coating Color
Natural
EN ISO 374 Chemical Rating
Type B - KLT
EN 388 Impact Rated
Not EN 388 Impact Rated
Glove Hand Style
Left and Right
Sterile/Non-Sterile
Non-Sterile
Glove Construction
Rubber
Anti-Static
Anti-Static Not Included
Impact Glove Type
CE Rated
ANSI/ISEA Abrasion Cycles
500
Glove Liner Material
Unlined
Accelerator Free
Contains Accelerators
Brand and Series
Ansell Featherweight Plus G31H
Dual Layer
Dual Layer Not Included
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi
Glove Coating Coverage
Full

Description

Chemical-Resistant Gloves, Natural Rubber Latex, Smooth, 13.77 mil, 13 in, Cuff Straight, Lining Unlined, Glove Size 8, Color Beige, Unsupported, Standards EN 420:2003, Resists Abrasion, Chemicals, Oils, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.