Chemical Resistant Gloves, Natural Rubber Latex, 13 in L, 8.5 mil, Yellow, 7 1/2, 1 PR

  • Mfr # 87-089

  • Zoro # G5401444


product price:  $1.25
/pr
Sold in multiples of 12 for $15.00

Key Features

Color
Yellow
Size
7-1/2
Glove Materials
Natural Rubber Latex
Glove Length
13 in
Glove Thickness
8.5 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87-089
Zoro #
G5401444
UPC #
-
Country of Origin
Malaysia

Dimensions

Size
7-1/2
Glove Size
7 1/2
Glove Length
13 in
Glove Thickness
8.5 mil
Length
13"
Size - Numeric
7 1/2

Details

Item
Chemical Resistant Gloves
Color
Yellow
Glove Materials
Natural Rubber Latex
Cuff Style
Beaded
Standards
21CFR, EN420, EN388 and EN374
Resists
Abrasion, Chemicals, Oils
Supported / Unsupported
Unsupported
Special Features
Flock Lined Medium Weight Natural Rubber Glove, Use in Low Hazard Areas, Beaded Cuff for Tear Resistance and Easy Pull on 21 CFR (USA), CFIA (Canada) Compliant for Food Applications,(Except G12T)
ANSI/ISEA Abrasion Level
2
ANSI/ISEA Puncture Level
0
Application
In Food Processing, Manufacturing and Chemical Plants
Glove Texture Location
Smooth
Glove Liner Material
Flock

Description

Chemical Resistant Gloves, Natural Rubber Latex, Smooth, 8.5 mil, 13 in, Cuff Beaded, Lining Flock, Glove Size 7 1/2, Color Yellow, Unsupported, Standards 21CFR, EN420, EN388 and EN374, Resists Abrasion, Chemicals, Oils, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.