Tape Dispenser, 3 in Max. Tape Width. 5 1/2 in Tape Core Dia, Pistol, Plastic, Blue

  • Mfr # EP-685-3

  • Zoro # G5401995


product price:  $22.22
/ea

Key Features

Max. Tape Width
3 in
Construction
Metal, Plastic
Color
Blue, Grey
For Use With
Tape
For Maximum Tape Roll Diameter
5 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EP-685-3
Zoro #
G5401995
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Max. Tape Width
3 in
For Maximum Tape Roll Diameter
5 1/2 in
Height
10 3/4 in
For Maximum Tape Width
3 in
Width
3 1/2 in
Length
6 1/4 in
For Tape Core Diameter
3 in
Core Dia.
3 in
Tape Width
3 in

Details

Item
Tape Dispenser
Construction
Metal, Plastic
Color
Blue, Grey
For Use With
Tape
Handle Grips
Pistol
Material
Plastic
Tape Brake
Adjustable
Includes
Round of snug fit, flexible wiper plate, smooth rubber roller
Blade Material
Steel

Description

Tape Dispenser, For Maximum Tape Width 3 in, Dispenser Strength Rating Heavy, For Tape Core Diameter 3 in, Plastic, Pistol Handle Grips, Height 10 3/4 in, Width 3 1/2 in, Length 6 1/4 in, Blade Material Steel, Blue, For Maximum Tape Roll Diameter 5 1/2 in, Includes Adjustable Tension Control Knob, Flexible Wiper Plate, Reversible Blades, Round Core for Snug Fit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.