Aqua Slide Open Candy Box Sleeve, 6.75x4.75x2, 100PK

  • Mfr # SBL3AQ

  • Zoro # G922923774


product price:  $55.69
/pk 100, $0.56/ea

Key Features

Overall Width
6.75 in
Overall Length
4.75 in
Material
Paper
Height
2 in
Includes
100 Pack
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SBL3AQ
Zoro #
G922923774
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
6.75 in
Overall Length
4.75 in
Height
2 in

Details

Material
Paper
Includes
100 Pack
Color
Blue
Item
Slide Candy Boxes

Description

Aqua Blue slide open candy boxes showcase your candy or other small gifts. These box bases measure 6.75x4.75x2 when assembled. Mix and match windowed box sleeves with the box base of your choice to complete your packaging.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.