Adhesive Bandage, Sheer, Plastic, 1 in., PK100

  • Mfr # 90331

  • Zoro # G5404971


product price:  $4.69
/pk 100, $0.05/ea

Key Features

Waterproof
No
Bandage Color
Sheer
Latex Content
Latex Free
Industry Type
Healthcare
Width
1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
90331
Zoro #
G5404971
UPC #
073577903319
Country of Origin
Multiple

Dimensions

Width
1 in
Length
3 in
Bandage Length
3 in
Package Width
1 5/8 in
Package Length
4 5/8 in
Bandage Width
1 in
Package Height
3 7/8 in

Details

Waterproof
No
Bandage Color
Sheer
Latex Content
Latex Free
Industry Type
Healthcare
Color
Sheer
Item - Adhesive Bandages
Strip Bandages
Item
Adhesive Bandage
Standards
ANSI/ISEA Z308.1-2015
Bandage Material
Plastic
Package Type
Box
Bandages Included
100
Metal Detectable
Not Metal Detectable
Water Resistant/Waterproof
None
Includes
(100) 1 x 3 in Adhesive Bandages
For Use With
First Aid Kit
Material
Plastic
Product Type
Strip Bandages
Water Resistance
Water Resistant
Bandage Shape
Strip
Number of Bandages Included
100
Unitized
Unitized
Sterility
Sterile

Description

Adhesive Bandage, Product Type Strip Bandages, Bandage Material Plastic, Water Resistance Water Resistant, Number of Bandages Included 100, Bandage Shape Strip, Bandage Width 1 in, Bandage Length 3 in, Metal Detectable Not Metal Detectable, Unitized Unitized, Latex Content Latex Free, Sterility Sterile, Standards ANSI/ISEA Z308.1-2015, Compatible Manufacturer Part Number Not Applicable, Package Length 4 5/8 in, Package Type Box, Package Width 1 5/8 in, Bandage Color Sheer

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.