This item is Discontinued.

Zurn Floor Cleanout, PVC, Cast Iron, Top 4" CO2400-PV4

Floor Cleanout, PVC, Cast Iron, Top 4" (Discontinued)

  • Mfr # CO2400-PV4
  • Zoro # G5409052
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CO2400-PV4
Zoro #
G5409052
UPC #
670240467736
Country of Origin
Unknown

Details

Item
Floor Cleanout,PVC,Cast Iron,Top 4"

Description

Floor Cleanout,PVC,Cast Iron,Top 4 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.