Rail Car Wheel Chock, Steel, Yellow

  • Mfr # 22XW91

  • Zoro # G5410885


product price:  $48.95
/ea

Key Features

Wheel Chock Style
Single
Width
7 1/2 in
Height
3 3/4 in
Includes
(1) Chock
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22XW91
Zoro #
G5410885
UPC #
190735430033
Country of Origin
China

Dimensions

Width
7 1/2 in
Height
3 3/4 in
Depth
12 1/2 in
Overall Height
3 3/4 in
Overall Length
7 1/2 in
Overall Width
12 1/2 in
Compatible Wheel Diameter - Maximum
Not Rated

Details

Item
Wheel Chock
Wheel Chock Style
Single
Includes
(1) Chock
Material
Steel
Color
Yellow
Wheel Chock Surface Tread
Smooth
Wheel Chock Base Tread
Smooth
Wheel Chock Material
Steel
Max. Vehicle Weight
Not Rated
Primary Wheel Chock Application
Rail Cars
Application
Railcar
Includes Chain/Rope
Chain/Rope Not Included
Includes Sign
Sign Not Included
Vehicle Weight - Maximum
Not Rated
Includes Eye Bolt
Eye Bolt Not Included
Number of Chocks
1
Base Tread Type
Smooth
Includes Handle
Handle Included
Surface Tread Type
Smooth

Description

Primary Wheel Chock Application Rail Cars, Width 7 1/2 in, Height 3 3/4 in, Depth 12 1/2 in, Steel, Wheel Chock Surface Tread Smooth, Wheel Chock Style Single, Max. Vehicle Weight Not Rated, Wheel Chock, Yellow, Standards Not Applicable, Includes Not Applicable, Wheel Chock Base Tread Smooth

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.