Men's 6-Inch Work Boot, 8 1/2, Composite Toe, 6 in H, Wheat, 6356

  • Mfr # CMF6356

  • Zoro # G5413707


product price:  $168.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Safety-Toe
Gender
Men's
Color
Wheat
Width
M
Style Number
6356
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CMF6356
Zoro #
G5413707
UPC #
847816058456
Country of Origin
China

Dimensions

Size
8 1/2
Width
M
Footwear Width
M
Height
6 in
Heel Height
1/2 in
Overall Height
6 in
Size (PRINT)
8 1/2

Details

Item
6-Inch Work Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Wheat
Style Number
6356
Upper Boot Material
All Leather
Series
CMF6356
Waterproof
Yes
Footwear Sole Pattern
Exclusive Design
For Outdoor Traction
Yes
Non Metallic Upper
No
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
0.92
Satra Slip Test Results- Dairy Tile Wet
0.73
Standards
ASTM F2413-18
Liner Material
Waterproof Membrane
Waterproof Type
Waterproof Membrane
Outsole Material
Rubber
Oil Resisting Sole
Yes
Midsole Material
EVA
Ninety Degree Heel
No
Wide Toe Cap
No
Footwear Closure Type
Lace Up
Upper Material Description
Leather
Footwear Style
Mid-Cut Work Boot
Chemical Resisting Sole
Yes
Metal Chip Resisting Sole
No
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Oily
0.36
Chain Saw Cut Resistant
No
Removable Insole
Yes
Predominant Footwear Color
Wheat
Footwear Construction Type
Cemented
Conductive
No
Completely Non Metallic
No
Footwear Shank Type
Steel
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non-Marking Sole
No
ASTM Footwear Class
F2413-11
Shank Material
Composite
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Oily Wet
0.38
CSA Footwear Standard
Not Specified
Metatarsal Guard
No
Insole System
Removable Full Cushion
Puncture Resistant Insole
No
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Insulation Type
None
Toe Shape
Round
Max. Heat Rating
400 Degrees F
Insulated
No
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Waterproof
Heat Resistant
No
Metatarsal Guard Style
None
Heel Style
Defined Heel
Non-Marking Upper
No
Slip Resistant
Yes
Upper Color
Wheat
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.79, Dairy Tile (Oily): 0.47, Dairy Tile (Oily/Wet): 0.41, Dairy Tile (Wet): 0.68
Upper Material
Leather
Liner Technology
Waterproof
Construction
Cemented
Toe Cap Material
Composite
Style Family
6-Inch Work Boot
Insole Technology
Full Cushioned, Removable
Heel Definition
Defined Heel
Maximum Heat Rating
400 Degrees F
Closure
Lace Up
All-Leather Upper
Yes
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Composite
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Midsole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
400 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Includes Metatarsal Guard
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Wheat, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number 6356

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.