Hydronic Circulating Pump, 1/6 hp, 115, 1 Phase, NPT/Flange Connection

  • Mfr # 174034MF-013

  • Zoro # G5414355


product price:  $884.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Phase
Single
Horsepower
1/6 hp
Inlet/Outlet Size
1 in to 1-1/2 in
Series
H-32
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
174034MF-013
Zoro #
G5414355
UPC #
672807424664
Country of Origin
United States

Dimensions

Inlet/Outlet Size
1 in to 1-1/2 in
Face to Face Dimension
8 1/2 in
Overall Width
12.5 in
Overall Height
8.5 in
Overall Length
15 in
Compatible Discharge Pipe Size
1/4 in, 1 in, 1 1/2 in
Manufacturer Warranty Length
2 yr
Compatible Intake Pipe Size
1 in, 1 1/4 in, 1 1/2 in
For Inlet Pipe Diameter
1 in, 1 1/4 in, 1 1/2 in
For Discharge Pipe Diameter
1/4 in, 1 in, 1 1/2 in

Details

Item
Hydronic Circulating Pump
Voltage
115V AC
Phase
Single
Horsepower
1/6 hp
Series
H-32
Pump Type
3-Piece
Number of Speeds
1
Max. GPM @ Head
18 gpm @ 9.5 ft
Maximum Feet of Head
14 ft
Min. GPM @ Head
0 gpm @ 13 ft
Connection Type
Flange
Includes
Flange Gaskets
Mechanical Seal
Maintenance Free
Best Efficiency GPM @ Head
20 gpm @ 12 ft
Shaft Material
Stainless Steel
Drive Type
Direct
Loop Configuration
Closed
Pump Mount
In Line
Amps
4.40 A
Shut-Off
45 ft
Features
Compact, High Performance, Permanently Lubricated Ball Bearings
Impeller Material
Metal
Thermal Protection
yes
Compliance
NSF-372
Series Family
S&H
Maximum Flow Rate @ 15 Feet of Head
28 gpm
Maximum Media Temperature
225 Degrees F
Pipe to Flange or Union Connection Type
FNPT
Flange or Union Included
No
Maximum RPM
1,800 RPM
Nameplate Voltage
115V AC
Maximum Operating Pressure
175 psi
Body Gasket Material
Silicon Carbide
For Use With Potable Systems
No
Pump Housing Material
Cast Iron
Compatible Media Type
Water
Maximum Flow Rate @ 10 Feet of Head
28 gpm
Pump Casing Material
Cast Iron
Connection Standard
Flange
For Low Lead Compliance Level
EX
Full Load Current
4.40 A
Motor Enclosure Design
Open Drip Proof
Operating Pressure - Maximum
175 psi
Media Temperature - Maximum
225 Degrees F
Media Temperature - Minimum
-4 Degrees F
Revolutions Per Minute - Maximum
1,800 RPM
Includes Union
No Union Included
Feet of Head - Maximum
14 ft
Includes Flange
No Flange Included
Includes Volute
Volute Included
Flow Rate - Maximum
37 gpm

Description

Hydronic Circulating Pump, Compatible Intake Pipe Size 1 in, 1 1/4 in, 1 1/2 in, Connection Type Flange, Face to Face Dimension 8 1/2 in, Flange or Union Included No, For Use With Potable Systems No, Horsepower 1/6 hp, Maximum Feet of Head 14 ft, Maximum Flow Rate @ 10 Feet of Head 28 gpm, Nameplate Voltage 115V AC, Number of Speeds 1, Phase Single, Pump Type 3-Piece, Series Family S&H, Series H-32, Amps 4.40 A, Body Gasket Material Silicon Carbide

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.