Desk Chair Desk Chair, Fixed Arms, 18-1/2" Height, Fabric

  • Mfr # V4410-227

  • Zoro # G5420663


product price:  $156.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Desk Chair
Arm Style
Fixed Arms
Seat Material
Fabric
Seat Color
Burgundy
Seat Height Range
18-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V4410-227
Zoro #
G5420663
UPC #
090234026099
Country of Origin
Taiwan, Province of China

Dimensions

Seat Height Range
18-1/2"
Seat Width
19"
Seat Depth
18"
Back Height
14-1/2"
Overall Height
32"
Cushion Thickness
3-1/2"
Overall Depth
24"
Back Width
18-1/2"
Overall Width
23"
Seat Height Min.
18-1/2"
Seat Height Max.
18-1/2"
Seat-Depth
18"

Details

Office Chair Style
Desk Chair
Arm Style
Fixed Arms
Seat Material
Fabric
Seat Color
Burgundy
Back Material
Fabric
Back Color
Burgundy
Caster Type
Hard Floor
Item
Desk Chair
Standards
ANSI/BIFMA
Number of Casters
5
Assembled/Unassembled
Unassembled
Weight Capacity
250 lb.
Series
Work Smart
Style
Desk Chair

Description

Desk Chair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.