Fire Helmet, Thermoplastic, 6-Point Sure-Lock(R) Ratchet, Blue, Fits Hat Size 6-1/2 to 8 , Modern
Mfr # PXSBL
Zoro # G5424352
product price:Â $397.99
/ea
Free Shipping & Returns
Key Features
Suspension
6-Point Sure-Lock(R) Ratchet
Shell Material
Thermoplastic
Fits Hat Size
6-1/2 to 8
Chin Strap
Nomex(R) Quick Release and Postman Slide
Includes
4 in Faceshield
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PXSBL
Zoro #
G5424352
UPC #
-
Country of Origin
United States
Dimensions
Fits Hat Size
6-1/2 to 8
Details
Item
Fire Helmet
Suspension
6-Point Sure-Lock(R) Ratchet
Shell Material
Thermoplastic
Chin Strap
Nomex(R) Quick Release and Postman Slide
Color
Blue
Includes
4 in Faceshield
Standards
NFPA 1971-2007
Style
Modern
Description
Fire Helmet, Modern, Blue, Thermoplastic Shell Material, Fits Hat Size 6-1/2 to 8, Nomex(R) Quick Release and Postman Slide Chin Strap, 6-Point Sure-Lock(R) Ratchet Suspension, Includes 4 in Faceshield, Standards NFPA 1971-2007
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.