Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Super Low Pallet Truck, 2200 lb., 33 x 44

  • Mfr # PM2-3344-SLP

  • Zoro # G5424995


product price: $1,120.99
/ea
Item requires special delivery charges. A $370.00 per item surcharge will be applied.

Key Features

Overall Height
48"
Overall Length
63 1/2 in
Overall Width
33"
Material
Steel
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM2-3344-SLP
Zoro #
G5424995
UPC #
691215030519
Country of Origin
China

Dimensions

Overall Height
48"
Overall Length
63 1/2 in
Overall Width
33"
Platform Length
63.5"
Fork Width
6-1/2 in
Width Between Forks
20 1/4 in
Width Across Forks
33 1/4 in
Fork Length
44in
Load Wheel Diameter
1 1/2 in
Maximum Lifting Height
3 3/8 in
Steer Wheel Width
2 in
Load Wheel Width
2 1/4 in
Handle Height
48 in
Minimum Lifting Height
1 1/2 in
Overall LxWxH
63 1/2 in x 33 in x 48 in
Steer Wheel Diameter
6 in
Raised Height
3-3/8"
Lowered Height
1-1/2"

Details

Material
Steel
Color
Red
Load Capacity
2200 lb
Item
Super Low Pallet Truck
Wheel Type
Tread on Core
Handle Type
Ergonomic
Assembled
Partially Assembled
Steering Arc
205 Degrees
Features
Fingertip Lever Switch
Frame Material
Steel
Wheel Base
63 1/2 in
Includes
(1) Steel Super Low Pallet Truck
Frame Finish
Powder Coated
Steer Wheel/Tread Material
Polyurethane
Load Wheel/Tread Material
Steel
Fork Type
Fixed
For Pallet Type
Open/Closed
Number of Batteries
0
Handle Material
Rubber Cushioned
Standards
OSHA
Fork Style
4-Way
Weight
328 lb
Operation
Manual

Description

2,200 lb, Fork Style 4-Way, Fork Type Fixed, Fork Length 44 in, Fork Width 7 in, Width Across Forks 33 in, Width Between Forks 20 in, Overall Length 64 in, Overall Width 33 in, Overall Height 48 in, Frame Material Steel, Minimum Lifting Height 2 in, Maximum Lifting Height 3 in, Fork LxW 44 in x 6 1/2 in, Overall LxWxH 63 1/2 in x 33 in x 48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.