Coupling Black Coupling, 1/2" Pipe, FNPT
Mfr # B1650050
Zoro # G5434602
product price:Â $1.89
/ea
Sold in multiples of 5 for $9.45
Key Features
Specific Fitting Shape
Coupling
Fitting Connection Type
FNPT
Pipe Size (Fittings)
1/2"
Standards
AB1953, ASME B16.3, ASTM A153, ASTM A197, CSA Approved, FM Approved, NSF 61-4, UL listed
Basic Pipe Fitting Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B1650050
Zoro #
G5434602
UPC #
677706090736
Country of Origin
China
Dimensions
Pipe Size (Fittings)
1/2"
Details
Specific Fitting Shape
Coupling
Fitting Connection Type
FNPT
Item
Black Coupling
Standards
AB1953, ASME B16.3, ASTM A153, ASTM A197, CSA Approved, FM Approved, NSF 61-4, UL listed
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Coupling
Pipe Fitting Connection Type
Female
Color
Black
Connection Type
Threaded
Threading
NPT
Gender
Female
Fitting Side B Gender
Female
Finish/Coating
Galvanized
Fitting Shape
Coupling
Pipe Fitting Gender
Female
Description
Banded Coupling, Galvanized, Female
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.