1-1/2" Black Coupling

  • Mfr # B1650295

  • Zoro # G5434742


product price:  $14.89
/ea
Sold in multiples of 2 for $29.78

Key Features

Specific Fitting Shape
Coupling
Pipe Size (Fittings)
1-1/2"
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1650295
Zoro #
G5434742
UPC #
677706090927
Country of Origin
China

Dimensions

Pipe Size (Fittings)
1-1/2"

Details

Specific Fitting Shape
Coupling
Item
Black Coupling
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal

Description

Black Coupling,1 1/2 In

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.