90 Degree Elbow 90 Degree Elbow, 2" Pipe, FNPT

  • Mfr # B2350390

  • Zoro # G5434803


product price:  $17.79
/ea

Key Features

Specific Fitting Shape
90 Degree Elbow
Fitting Connection Type
FNPT
Pipe Size (Fittings)
2"
Standards
AB1953, ASME B16.3, ASTM A153, ASTM A197, CSA Approved, FM Approved, NSF 61-4, UL listed
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2350390
Zoro #
G5434803
UPC #
677706091672
Country of Origin
China

Dimensions

Pipe Size (Fittings)
2"

Details

Specific Fitting Shape
90 Degree Elbow
Fitting Connection Type
FNPT
Item
90 Degree Elbow
Standards
AB1953, ASME B16.3, ASTM A153, ASTM A197, CSA Approved, FM Approved, NSF 61-4, UL listed
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Pipe Fitting Connection Type
Female
Pipe Fitting Gender
Female
Color
Black
Connection Type
Threaded
Fitting Side B Gender
Female
Gender
Female
Finish/Coating
Galvanized
Threading
NPT
Fitting Shape
Elbow

Description

90 Degrees Banded Elbow, Galvanized, Female

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.