90 Degree Elbow 90 Degree Street Elbow, 1/2" Pipe, FNPT
Mfr # B2540050
Zoro # G5434830
product price:Â $3.99
/ea
Sold in multiples of 3 for $11.97
Key Features
Fitting Connection Type
FNPT
Pipe Size (Fittings)
1/2"
Standards
AB1953, ASME B16.3, ASTM A153, ASTM A197, CSA Approved, FM Approved, NSF 61-4, UL listed
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B2540050
Zoro #
G5434830
UPC #
677706091955
Country of Origin
China
Dimensions
Pipe Size (Fittings)
1/2"
Details
Specific Fitting Shape
90 Degree Elbow
Fitting Connection Type
FNPT
Item
90 Degree Street Elbow
Standards
AB1953, ASME B16.3, ASTM A153, ASTM A197, CSA Approved, FM Approved, NSF 61-4, UL listed
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Pipe Fitting Connection Type
Female
Gender
Female
Pipe Fitting Gender
Female
Finish/Coating
Galvanized
Connection Type
Threaded
Fitting Shape
Elbow
Fitting Side B Gender
Female
Color
Black
Threading
NPT
Description
90 Degrees Street Elbow Black, Galvanized, Female
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.