Collapsible Bulk Container 12.5 cu ft Volume Cap., 32 in L, 30 in W, 34 in H, Plastic, Black

  • Mfr # HDR3230-34

  • Zoro # G5436751


product price:  $318.99
/ea
Free Shipping & Returns

Key Features

Volume Capacity
12.5 cu ft
Load Capacity
2,000 lb
Material
Plastic
Fork Pockets
Yes
Mobility
Stationary
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HDR3230-34
Zoro #
G5436751
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
32 in
Overall Width
30 in
Overall Height
34 in
Height
34"
Folded Width
30 in
Folded Height
13 1/8 in
Folded Depth
32 in
Top Inside Length
29 1/4 in
Top Inside Width
27 3/8 in
Inside Height
27 1/8 in

Details

Volume Capacity
12.5 cu ft
Load Capacity
2,000 lb
Material
Plastic
Fork Pockets
Yes
Mobility
Stationary
Item
Collapsible Bulk Container
Fork Entry
4-Way Entry
Series
KD
Color
Black
Finish
Unfinished
Stacking Capacity
1,500 lb
Stackable
Stacking Capable
Shape
Rectangular
Weight Capacity
1,500 lb
Includes Lid
Lid Not Included
Container Bottom Type
Solid
Collapsible
Collapsible
Maximum Operating Temperature
120 Degrees F
Minimum Operating Temperature
0 Degrees F
Container Wall Type
Solid
Number of Drop Doors
2
Includes Casters
Casters Not Included

Description

Collapsible Bulk Container, Color Black, Container Wall Type Solid, Folded Depth 32 in, Folded Height 13 1/8 in, Folded Width 30 in, Fork Entry 4-Way Entry, Fork Pockets Fork Pockets Included, Maximum Operating Temperature 120 Degrees F, Minimum Operating Temperature 0 Degrees F, Mobility Stationary, Number of Drop Doors 2, Overall Height 34 in, Overall Length 32 in, Overall Width 30 in, Stackable Stacking Capable, Stacking Capacity 1,500 lb, Volume Capacity 12.5 cu ft, Weight Capacity 1,500 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products