Lo-Profile Drum Caddie 1200 lb Phenolic Casters 28 1/8 x 21 5/8

  • Mfr # LO-DC-PH

  • Zoro # G5438365


product price:  $199.99
/ea
Free Shipping & Returns

Key Features

Overall Width
31-5/8 in.
Material
Steel
Color
Yellow
Load Capacity
1200 lb
Assembled
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LO-DC-PH
Zoro #
G5438365
UPC #
691215027588
Country of Origin
China

Dimensions

Overall Width
31-5/8 in.
Platform Length
21.625"
Height
38 in

Details

Material
Steel
Color
Yellow
Load Capacity
1200 lb
Item
Phenolic Low Profile Drum Caddie
Assembled
Yes
Includes
(1) Steel Low Profile Drum Dolly with Phenolic Casters
Features
High strength steel construction offers long lasting rugged use. Removable pivoting handle can be used as a drum tool. Beveled front edge makes loading drum simple. Additional platform supports can handle smaller diameter drums
Drum Capacity
1200 gal
Application
Reduce injuries caused by manually lifting and moving drums
For Use With
(1) 55 gallon drum; (1) 30 gallon drum; (2) 5 gallon pails
Type
Low Profile Drum Dolly

Description

Phenolic Low Profile Drum Caddie

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.