Cast Iron Low Profile Drum Caddie
Mfr # LO-DC-CI
Zoro # G5438371
product price:Â $174.99
/ea
Free Shipping & Returns
Key Features
Overall Width
31.625"
Material
Steel
Color
Yellow
Load Capacity
1200 lb
Assembled
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LO-DC-CI
Zoro #
G5438371
UPC #
691215027571
Country of Origin
China
Dimensions
Overall Width
31.625"
Platform Length
21.625"
Height
38 in
Details
Material
Steel
Color
Yellow
Load Capacity
1200 lb
Item
Cast Iron Low Profile Drum Caddie
Assembled
Yes
Includes
(1) Steel Low Profile Drum Dolly with Steel Casters
Drum Capacity
1200 gal
Features
High strength steel construction offers long lasting rugged use. Removable pivoting handle can be used as a drum tool. Beveled front edge makes loading drum simple. Additional platform supports can handle smaller diameter drums
Application
Reduce injuries caused by manually lifting and moving drums
For Use With
(1) 55 gallon drum; (1) 30 gallon drum; (2) 5 gallon pails
Description
Drum Caddie
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.