Osg
Jobber Bit, #35, High Speed Steel
Mfr # 8597279
Zoro # G5442744
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Point Angle 130 Degrees
- Drill Bit Material High Speed Steel
- Decimal Equivalent 0.1100
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade Tension Gauge (682EMZ)
- VEGA Triple Square 14 Socket Bit x 1" - 3/8 S (228XZN14SB)
- MILWAUKEE TOOL 23/64" Thunderbolt Titanium Coated Drill Bit (48-89-2220)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1892 Steam Oxide HSS RHS/RHC 25/32 (C20688)
- OSG Jobber Drill Bit, 6.9mm, HSS-E (8594069)
- OSG 13.50mm Carbide TiN 140 Deg. Jobber Length Drill Bit (8693350)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-2500)
- OSG Carbide Drill, 5.56mm, Micrograin (HP245-2189)
- OSG 7/32" Cobalt TiN 130 Deg. Jobber Length Drill Bit (15218805)
- OSG 7/8" HSS Black/Gold 130 Deg. Jobber Length Drill Bit (17875008)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 5.00mm (C74009)
- Osg Jobber Length Drill Bits