Osg
Solid Carbide, Bright Finish, Spiral Flute
Mfr # 220-2500
Zoro # G2656315
original price:
$37.97
23% off
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1/4 in
- Decimal Equivalent 0.2500
- Drill Bit Point Angle 118 Degrees
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Alloy Steel Die, 1/2-13 UNC (CCT1060-6)
- KLEIN TOOLS 1/2" Drive, 9/16" SAE Socket, 12 Points (65826)
- JOHNSON LEVEL & TOOL Cross Line Laser, Int, Green, 150 ft. (40-6232)
- SOLA Torpedo Level, Alum, 10 In, Magnetic, Red (LSTFM)
- OSG #7 Cobalt Black/Gold 130 Deg. Jobber Length Drill Bit (15201005)
- OSG Jobber Drill Bit, 6.9mm, HSS-E (8594069)
- OSG 5/16" Cobalt Black/Gold 130 Deg. Jobber Length Drill Bit (15312505)
- OSG Carbide Drill, 5.56mm, Micrograin (HP245-2189)
- OSG 7/32" Cobalt TiN 130 Deg. Jobber Length Drill Bit (15218805)
- OSG 13.50mm Carbide TiN 140 Deg. Jobber Length Drill Bit (8693350)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #57 (46727)
- Osg Drill Bits