Therma Level Gauge, Tank Depth 31", 2"NPT

  • Mfr # H-2-31-ALLSS

  • Zoro # G5454696


product price:  $293.99
/ea
Free Shipping & Returns

Key Features

Type
Tank
Connection Size
2 in NPT
Calibration Unit Increments
1/8s of a tank
Rod Material
316 Stainless
Calibration Unit Material
Inner Glass, Outer Plastic
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
H-2-31-ALLSS
Zoro #
G5454696
UPC #
-
Country of Origin
United States

Dimensions

Tank Depth
31 in
Connection Size
2 in NPT
Manufacturers Warranty Length
1 yr
Float Dia.
1 3/8 in
Extension Length
0 in
For Container Depth
31 in
Float Diameter
1 3/8 in
Manufacturer Warranty Length
1 yr
Pipe Size
2 in

Details

Type
Tank
Calibration Unit Increments
1/8s of a tank
Rod Material
316 Stainless
Calibration Unit Material
Inner Glass, Outer Plastic
Gasket Material
Duro Nitrile
Float Material
304 Stainless Steel
Assembly Nut Material
Aluminum
Bushing Material
Stainless Steel
Temp. Range
-20 Degrees to 200 Degrees F
Accuracy
1/8 of a Tank
Rivet Material
Stainless Steel
Pressure Rating
70 psi
Item
Level Gauge
Resolution
1/8 of a Tank
Housing Material
Cellulose Acetate
Graduation Marks
1/8 Increments, Empty, Full
For Container Capacity
No Exact Capacity
Features
Can Accommodate Pipe Risers, Vaulted and Double Wall Tanks, Useful for Chemical Applications
Seal Material
Nitrile Rubber
Units of Measurement
Inches
Standards
FL Approved
Window Material
Glass
Float Rod Material
316 Stainless Steel
Increment of Variation
Primary 1/4 in, Secondary 1/8 in
Maximum Operating Pressure
70 psi
Minimum Temperature
-20 Degrees F
Thread Gender
Male
Thread Type
NPT
For Container Type
No Specific Style
For Liquid Type
Caustic/Sodium Hydroxide, Concentrated Sulfuric Acid, DEF, E-85, Ethanol, Peroxide, Potassium Hydroxide, Urea
Maximum Temperature
200 Degrees F

Description

Level Gauge, Extension Length 0 in, Float Material 304 Stainless Steel, For Container Capacity No Exact Capacity, For Container Depth 31 in, For Container Type No Specific Style, For Liquid Type Caustic/Sodium Hydroxide, Concentrated Sulfuric Acid, DEF, E-85, Ethanol, Peroxide, Potassium Hydroxide, Urea, Graduation Marks 1/8 Increments, Empty, Full, Increment of Variation Primary 1/4 in, Secondary 1/8 in, Pipe Size 2 in, Accuracy 1/8 of a Tank, Assembly Nut Material Aluminum

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.