Men's Athletic Shoe, Steel Toe, Suede Upper, Rubber Outsole, Lace Up, Navy Blue, 7 1/2 M

  • Mfr # RB1920

  • Zoro # G5471751


product price:  $115.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RB1920
Zoro #
G5471751
UPC #
690774148512
Country of Origin
China

Dimensions

Footwear Width
M
Size
7 1/2
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
7 1/2

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Suede
Toe Type
Steel
Color
Navy Blue
Footwear Closure Type
Lace Up
ASTM Footwear Class
F2413-11 I/75 C/75
Mark II Slip Test Results- Dairy Tile Dry
0.80
Mark II Slip Test Results- Dairy Tile Oily Wet
0.78
Style Number
1920
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Wet
0.87
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Ninety Degree Heel
No
Standards
ASTM F2413
Mark II Slip Test Results- Dairy Tile Oily
0.58
Conductive
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Oil Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Static Dissipative
No
Insulated
No
Chemical Resisting Sole
Yes
Upper Boot Material
All Leather
Chain Saw Cut Resistant
No
Shank Material
Composite
Midsole Material
EVA
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Shank Type
None
Max. Heat Rating
Not Rated
Wide Toe Cap
No
Metal Chip Resisting Sole
No
CSA Footwear Standard
Not Specified
Non Metallic Upper
Yes
Predominant Footwear Color
Navy
Insole System
EVA
Completely Non Metallic
No
Footwear Sole Pattern
Chevron
Upper Material Description
Leather
Liner Material
Tailex
Resists
Oils, Slips
Closure Type
Lace Up
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Heel Style
Flat Heel
Heat Resistant
No
Non-Marking Sole
No
Upper Color
Blue
Slip Resistant
Yes
Non-Marking Upper
Yes
Series
RB1920
Metatarsal Guard Style
None
Slip-Resistance Value - Mark II - Wet
0.87
Insole Material
EVA
Construction
Cemented
Heel Definition
Flat Heel
All-Leather Upper
Yes
Maximum Heat Rating
Not Rated
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.58
Slip-Resistance Value - Mark II - Oily/Wet
0.78
Style Family
Athletic Shoe
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Dry
0.8
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Insole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Suede
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Shank Material (PRINT)
Composite
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Navy Blue, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Navy, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number 1920

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.