Men's Athletic Shoe, Steel Toe, Suede Upper, Rubber Outsole, Lace Up, Navy Blue, 13 W

  • Mfr # RB1920

  • Zoro # G5471907


product price:  $115.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RB1920
Zoro #
G5471907
UPC #
690774148802
Country of Origin
China

Dimensions

Footwear Width
W
Size
13
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
13

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Suede
Toe Type
Steel
Color
Navy Blue
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.78
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Removable Insole
Yes
Upper Material Description
Leather
Liner Material
Tailex
Manufacturers Suggested Sole Slip Rating
Best
Insole System
EVA
ASTM Footwear Class
F2413-11 I/75 C/75
Chemical Resisting Sole
Yes
Chain Saw Cut Resistant
No
Insulated
No
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Oily
0.58
Metal Chip Resisting Sole
No
Style Number
1920
Mark II Slip Test Results- Dairy Tile Wet
0.87
Wide Toe Cap
No
Ninety Degree Heel
No
Footwear Shank Type
None
Predominant Footwear Color
Navy
Max. Heat Rating
Not Rated
Puncture Resistant Insole
No
Completely Non Metallic
No
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.80
Midsole Material
EVA
Non Metallic Upper
Yes
Upper Boot Material
All Leather
CSA Footwear Standard
Not Specified
Standards
ASTM F2413
Shank Material
Composite
Footwear Sole Pattern
Chevron
Conductive
No
Static Dissipative
No
Closure Type
Lace Up
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Heat Resistant
No
Non-Marking Upper
Yes
Non-Marking Sole
No
Heel Style
Flat Heel
Metatarsal Guard Style
None
Slip Resistant
Yes
Series
RB1920
Upper Color
Blue
Construction
Cemented
Insole Material
EVA
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.87
Closure
Lace Up
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Dry
0.8
Maximum Heat Rating
Not Rated
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily
0.58
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily/Wet
0.78
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA
Shank Material (PRINT)
Composite
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Suede
Insole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Ninety-Degree Heel
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Navy Blue, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Navy, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number 1920

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.