Men's Athletic Shoe, Steel Toe, Suede Upper, Rubber Outsole, Lace Up, Navy Blue, 10 M

  • Mfr # RB1920

  • Zoro # G5471934


product price:  $115.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Metatarsal Guard
No
Waterproof
No
Footwear Style
Athletic Shoe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB1920
Zoro #
G5471934
UPC #
690774148567
Country of Origin
China

Dimensions

Size
10
Footwear Width
M
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
10

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Metatarsal Guard
No
Waterproof
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Suede
Toe Type
Steel
Color
Navy Blue
Footwear Closure Type
Lace Up
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.78
CSA Footwear Standard
Not Specified
Footwear Shank Type
None
Chemical Resisting Sole
Yes
Shank Material
Composite
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Static Dissipative
No
Liner Material
Tailex
Wide Toe Cap
No
Oil Resisting Sole
Yes
Upper Boot Material
All Leather
Metal Chip Resisting Sole
No
Style Number
1920
Footwear Sole Pattern
Siped
Mark II Slip Test Results- Dairy Tile Oily
0.58
Insole System
EVA
Removable Insole
Yes
Chain Saw Cut Resistant
No
Standards
ASTM F2413
Predominant Footwear Color
Navy
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Wet
0.87
Mark II Slip Test Results- Dairy Tile Dry
0.80
Completely Non Metallic
No
Puncture Resistant Insole
No
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Construction Type
Cemented
Upper Material Description
Leather
ASTM Footwear Class
F2413-11 I/75 C/75
Conductive
No
Max. Heat Rating
Not Rated
Resists
Oils, Slips
Closure Type
Lace Up
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Series
RB1920
Upper Color
Blue
Non-Marking Sole
No
Heel Style
Flat Heel
Slip Resistant
Yes
Heat Resistant
No
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.87
Slip-Resistance Value - Mark II - Oily
0.58
Insole Material
EVA
Style Family
Athletic Shoe
Closure
Lace Up
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Dry
0.8
Construction
Cemented
Maximum Heat Rating
Not Rated
Toe Cap Material
Steel
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.78
Ninety-Degree Heel (PRINT)
No
Insole Material (PRINT)
EVA
Midsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Shank Material (PRINT)
Composite
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Suede
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Navy Blue, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Navy, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number 1920

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products