Men's Athletic Shoe, Steel Toe, Suede Upper, Rubber Outsole, Lace Up, Black, 7 M

  • Mfr # RB1910

  • Zoro # G5472266


product price:  $111.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Metatarsal Guard
No
Waterproof
No
Footwear Style
Athletic Shoe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB1910
Zoro #
G5472266
UPC #
690774131385
Country of Origin
China

Dimensions

Size
7
Footwear Width
M
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
7

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Metatarsal Guard
No
Waterproof
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Suede
Toe Type
Steel
Color
Black
Footwear Closure Type
Lace Up
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Oily
0.58
Upper Material Description
Leather
Chain Saw Cut Resistant
No
Footwear Shank Type
None
ASTM Footwear Class
F2413-11 I/75 C/75
Removable Insole
Yes
Puncture Resistant Insole
No
Ninety Degree Heel
No
Midsole Material
EVA
Upper Boot Material
All Leather
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.80
Mark II Slip Test Results- Dairy Tile Oily Wet
0.78
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Black
Style Number
RB1910
Non Metallic Upper
Yes
Shank Material
Composite
Static Dissipative
No
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Construction Type
Cemented
Footwear Sole Pattern
Chevron
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Wet
0.87
Standards
ASTM F2413
Wide Toe Cap
No
Conductive
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
CSA Footwear Standard
Not Specified
Insole System
EVA
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Liner Material
Tailex
Insulated
No
Max. Heat Rating
100 Degrees F
Completely Non Metallic
No
Closure Type
Lace Up
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Series
RB1910
Heat Resistant
No
Non-Marking Upper
Yes
Heel Style
Flat Heel
Upper Color
Black
Metatarsal Guard Style
None
Slip Resistant
Yes
Non-Marking Sole
No
Slip-Resistance Value - Mark II - Oily
0.58
Slip-Resistance Value - Mark II - Dry
0.8
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.87
Closure
Lace Up
Construction
Cemented
Insole Material
EVA
Slip-Resistance Value - Mark II - Oily/Wet
0.78
All-Leather Upper
Yes
Heel Definition
Flat Heel
Maximum Heat Rating
100 Degrees F
Style Family
Athletic Shoe
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Composite
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Suede
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
100 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number RB1910

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.